![cthxccpu202ec4mxv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305292202.jpg?preset=medium)
EATON XC-CPU202-EC4M-XV CPU 4 MB 24 VDC
Description
Modular PLC with plug-in terminal block.
Specifications
Brand Name | Eaton | Item Name | CPU |
Type | Compact, Modular | Voltage Rating | 24 VDC |
Number of Discrete Inputs/Outputs | 8 Inputs/6 Outputs | Memory | 4 MB |
Dimensions | 60 mm W x 100 mm D x 100 mm H | Power Consumption | 6 W |
Interface | Ethernet, RS-232, CANopen | Degree of Protection | IP20 |
Temperature Rating | 0 - 55 °C Ambient, -25 to 70 °C Storage | Environmental Conditions | 10 - 95% RH Non-Condensing |
Standards | EN 50178, IEC/EN 61131-2, UL, CE, RoHS Compliant | Application | Automation and Logic Control Equipment |
UPC | 015081311082 |
Packages
1 - UNIT - 1 |