![gefic693cpu323](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11902636.jpg?preset=medium)
EMERSON IC693CPU323 10-Slot Base With Turbo CPU
Description
10-Slot Base With Turbo CPU in Base (.6 msec), (12 Kbytes User Program Memory) is not modular and cannot be changed. It has user programmable memory of 12k(bytes) with 2k of register memory and the CPU and memory integrated circuit chips are soldered to the backplane board of the baseplate.
Specifications
Brand Name | Emerson | Item Name | CPU Module with Base Plate and 10-Slot |
Type | Compact | Voltage Rating | 5 VDC |
Number of Discrete Inputs/Outputs | 10 Inputs/Outputs | Memory | 12 KB RAM at 10 MHz |
Packages
1 - UNIT - 1 |