Abbotsford
gefic693cpu350

EMERSON IC693CPU350 1-Slot CPU 350 Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693CPU350

Description

CPU 350 Module (32K Bytes user memory, 4K I/O, 8 Racks), no built-in Serial Ports .22msec/K supports SNP/SNP-X master CCM, or RTU slave support and is a PCM module for RTU master support. It is a single slot CPU that has user programmable memory of 32k(bytes) with 19.9k of register memory. It has a processor speed of 25 megahertz and also hs 8 base plates per system.

Specifications

Brand Name Emerson Item Name CPU
Type Modular Voltage Rating 5 VDC
Memory 32 KB Flash at 25 MHz

Packages

1 - UNIT - 1