EMERSON IC693CPU374 1-Slot CPU Module with Embedded Ethernet Interface
Description
CPU 374 Module, (240 Kbytes Configurable User Memory, 4K I/O, 8 Racks), Embedded Ethernet 10/100Mbs w/Built-in Switch, No Serial, Ports .15 msec/K is a single slot CPU that has a processor speed of 133 MHz and has user memory of 240KB. It s also supports RS-485 port on power supply.
Specifications
Brand Name | Emerson | Item Name | CPU Module |
Voltage Rating | 5 VDC | Memory | 240 KB Flash at 133 MHz |
Communication Ports | (2) Ethernet, (1) RS-485 | Interface | Ethernet, RS-485 |
Mounting Type | Panel |
Packages
1 - UNIT - 1 |