Abbotsford
gefic695cpu315

EMERSON IC695CPU315 1GHz RX3i CPU with 2 Built-In Serial Ports, 20MB Memory

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC695CPU315

Description

The high-performance CPU is based on the latest technology processor with fast computation and high throughput. The controller can manage up to 32K of I/O in a number of standard languages. The powerful CPU enables complex applications to be easily solved with the high performance processor and up to 64 Mbytes of user memory. The RX3i supports multiple IEC languages and C programming to give you program flexibility. The RX3i increases machine cycle times, reduces downtime with its extensive diagnostics and hot swap capability, and enables you to store large amounts of data to reduce external hardware cost.

Specifications

Brand Name GE Item Name CPU Module
Type Flash Memory Voltage Rating 3.3 - 24 VDC
Data Rate 2000 KB Memory 1.1 GHz/20 MB
Communication Ports RS-232-485, Ethernet, USB Master, 2 Memory Serial Ports For Use With PROFIBUS, EtherNet/IP

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok