Abbotsford
gefic695cpu320

EMERSON IC695CPU320 GHz RX3i CPU with 2 Built-In Serial Ports, 64MB Memory

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC695CPU320

Description

The high-performance CPU is based on the latest technology processor with fast computation and high throughput. The controller can manage up to 32K of I/O in a number of standard languages. The powerful CPU enables complex applications to be easily solved with the high performance processor and up to 64 Mbytes of user memory. The RX3i supports multiple IEC languages and C programming to give you program flexibility. The RX3i increases machine cycle times, reduces downtime with its extensive diagnostics and hot swap capability, and enables you to store large amounts of data to reduce external hardware cost.

Specifications

Brand Name Emerson Item Name CPU
Type Modular Voltage Rating 3.3 - 24 VDC
Memory 64 MB Flash at 1.1 GHz Interface (1) HW Interfaces Industrial Ethernet, (1) HW-Interfaces RS-232, (1) HW-Interfaces RS-485, (2) HW-Interfaces Serial TTY, (1) HW-Interfaces USB

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok