Abbotsford
gefic697cgr935

EMERSON IC697CGR935 96MHz 1 MByte Fast Memory Central Processing Unit for CPU Redundancy Applications

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC697CGR935

Description

The CGR935 is a single slot programmable controller CPU which allows floating point calculations and is required for CPU redundancy applications. The CGR935 is programmed and configured by MS-DOS or Windows programming software to perform real time control of machines, processes and material handling systems. The CGR935 communicates with I/O and smart option (specialty) modules over the rack mounted backplane (IC697CHS750, 790, 791) by way of the VME C.1 Standard format. Supported option modules include all IC697 LAN interface modules, several Coprocessor modules, Bus Controller for IC660/IC661 I/O, Communications modules, and all of the IC697 family of discrete and analog I/O modules

Specifications

Brand Name GE Item Name CPU
Type 1-Slot, Redundant Number of Discrete Inputs/Outputs 12288
Memory 1 MB RAM at 96 MHz Series/Model 90-70
Interface (3) RS-232, (2) RS-485 For Use With 80486DX4 32 Bit Processors
Application For Redundancy Applications

Packages

1 - UNIT - 1