Abbotsford
gefic697cpx782

EMERSON IC697CPX782 96MHz, 32-Bit, Floating Point, 1 Mbyte Memory Central Processing Unit

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC697CPX782

Description

The CPX 782 is a single slot PLC CPU that is programmed and configured by MS-DOS or Windows based programming software to perform real time control of machines, processes, and material handling systems. It communicates with I/O and smart option modules over a rack-mounted backplane using the VME C.1 Standard format. Supported option modules include LAN Interface modules, Programmable Coprocessor, Alphanumeric Display Coprocessor, Bus Controller for IC660/661 I/O products, Communications modules, I/O Link Interface, and all of the IC697 family of discrete and analog I/O modules.

Specifications

Brand Name GE Item Name CPU
Type 1-Slot, Standard Number of Discrete Inputs/Outputs 12288
Memory 1 MB RAM at 96 MHz Series/Model 90-70
Interface (3) RS-232, (2) RS-485 For Use With 80486DX4 32 Bit Processors

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok