EMERSON IC697CPX928 9070 CPU 96mhz 6mb FIXEDUSER MEMORY
Description
Series 90-70 CPUs can handle up to 12K of I/O, while providing as much as 6 Mbytes of battery-backed memory in the same slot. In addition, some modules contain 256K of non-volatile user flash memory for added protection of your data and programs.
Specifications
Brand Name | GE | Item Name | CPU |
Type | 1-Slot, Standard | Number of Discrete Inputs/Outputs | 12288 |
Memory | 6 MB RAM at 96 MHz | Series/Model | 90-70 |
Interface | (3) RS-232, (2) RS-485 | For Use With | 80486DX4 32 Bit Processors |
Packages
1 - UNIT - 1 |