Abbotsford
gefic697cpx935

EMERSON IC697CPX935 96MHz 32-Bit, Floating Point, 1 Mbyte Fast Memory Central Processing Unit

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC697CPX935

Description

The CPX 935 is a single slot PLC CPU that is programmed and configured by MS-DOS or Windows based programming software to perform real time control of machines, processes, and material handling systems. It communicates with I/O and smart option modules over a rack mounted backplane using the VME C.1 Standard format. Supported option modules include LAN Interface modules, Programmable Coprocessor, Alphanumeric Display Coprocessor, Bus Controller for IC660/661 I/O products, Communications modules, I/O Link Interface, and all of the IC697 family of discrete and analog I/O modules.

Specifications

Brand Name GE Item Name CPU Module
Type Floating Point, Flash Memory Voltage Rating 5 - 12 VDC
Number of Analog Inputs/Outputs 8 Number of Discrete Inputs/Outputs 12
Data Rate 1 MB Memory 96 MHz/1 MB
Communication Ports Memory Fixuser Support, 3 HW-Interfaces RS-485 For Use With PROFIBUS, TCP/IP

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok