EMERSON IC698CPE020 PACSystems RX7i VME 700Mhz CPU with Embedded 10/100 Ethernet
Description
The PACSystems RX7i features a single control engine and universal programming environment to provide application portability across multiple hardware platforms — creating a seamless migration path and delivering a true convergence of control choices. Designed to address mid-to high-end applications for OEMs, integrators, and end users, the PACSystems RX7i is ideally suited for integrated solutions that require an open architecture, large memory, distributed I/O, and high performance.
Specifications
Brand Name | Emerson | Item Name | CPU |
Type | Modular | Voltage Rating | 5 - 12 VDC |
Data Rate | 10/100 Mbps | Memory | 1000 KB EPROM at 700 MHz |
Interface | Ethernet |
Packages
1 - UNIT - 1 |