Abbotsford
gefic698cpe030

EMERSON IC698CPE030 V RX7i VME M Class 600Mhz CPU with Embedded 10/100 Ethernet

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC698CPE030

Description

The PACSystems RX7i features a single control engine and universal programming environment to provide application portability across multiple hardware platforms — creating a seamless migration path and delivering a true convergence of control choices. Designed to address mid-to high-end applications for OEMs, integrators, and end users, the PACSystems RX7i is ideally suited for integrated solutions that require an open architecture, large memory, distributed I/O, and high performance.

Specifications

Brand Name Emerson Item Name CPU
Type Modular Voltage Rating 5 - 12 VDC
Memory 64 MB Flash at 600 MHz Interface (2) RS232/Ethernet

Packages

1 - UNIT - 1