![gefic698cpe040](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285979975.jpg?preset=medium)
EMERSON IC698CPE040 1.8Ghz Pentium M Central Processing Unit
Description
PACSystems RX7i CPUs feature Intel Pentium III processors and offer fast execution, larger memory capacity and upgradability to track future technology growth. PACSystems CPUs also provide 10K of user RAM along with 10K of non-volatile user flash memory for added protection of your data and programs.
Specifications
Brand Name | GE | Sub Brand | PACSystems™ RX7i |
Item Name | Pentium M Central Processing Unit | Voltage Rating | 5 - 12 VDC |
Memory | 64 MB | Communication Ports | (2) RS-232, RS-485 Serial, (1) 10/100, RJ45 Ethernet |
Interface | RJ-45 10BaseT | Temperature Rating | 0 - 50 °C |
Packages
1 - UNIT - 1 |