EMERSON IC200CPU001 VersaMax CPU001 with 34K User Configurable User Memory
Description
Versatile controller designed to be easy to use and supports a wide range of I/O expansion modules and communications options.FEATURES:- Non-volatile flash memory for program storage- Programming in Ladder Diagram and Instruction List- Battery backup for program, data, and time of day clock- Run/Stop switch- Floating point (real) data functions- Embedded RS-232 and RS-485 communications- Supports EZ Program Store device (IC200ACC003)- 70mm height when mounted on DIN rail with power supply
Specifications
Brand Name | Emerson | Item Name | CPU |
Type | Modular | Voltage Rating | 5 VDC |
Number of Analog Inputs/Outputs | 2 | Number of Discrete Inputs/Outputs | 2 Inputs/Outputs |
Memory | 32 KB Flash | Dimensions | 66.8 mm W x 128 mm H |
Interface | (1) RS-232, (1) RS-485 |
Packages
1 - UNIT - 1 |