![gefic200cpu005](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11902265.jpg?preset=medium)
EMERSON IC200CPU005 VersaMax PLC CPU 128K Configurable User Memory, 2 Ports RS-232 and RS-485
Description
VersaMax CPUs supply a number of features usually found only in PLCs with larger footprints, including up to 128K of memory for application programs, floating point math and real-time clock. With a modular and scalable architecture, the VersaMax CPU is ideal for standalone control applications with up to 256 local I/O or expanded systems of up to 4096 I/O points.
Specifications
Brand Name | GE | Sub Brand | VersaMax |
Item Name | CPU | Voltage Rating | 5 VDC |
Number of Analog Inputs/Outputs | 2048 Input, 2048 Output | Memory | 128 KB |
Communication Ports | RS-232, RS-485 |
Packages
1 - UNIT - 1 |