EMERSON IC200UAA003 120/220VAC 14-Point VersaMax Micro PLC
Description
Plc Controller, 8 Discrete Input(s); 6 Discrete Output(s); Electrical Rating 120/240 Vac; 3.8 Inch W X 3.8 Inch D X 3.6 Inch H Size; Versamax[t] Brand; Ic200 Model
Specifications
Brand Name | GE | Sub Brand | VersaMax Micro 14 |
Item Name | Scalable Micro PLC | Voltage Rating | 120 V |
Number of Inputs | 8 | Number of Outputs | 6 |
Scan Time | 1.1 Millisecond | Memory | 9 KB Logic, 256 Bytes Data |
UPC | 783166616109 |
Packages
1 - UNIT - 1 |