![gefic200uar028](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193109459.jpg?preset=medium)
EMERSON IC200UAR028 28-Point 120/240VAC VersaMax Micro PLC
Description
The Micro 28 PLC is big on features with the built-in 28 I/O (expandable to 140 I/O) points to fast cycle times, two built-in serial ports, robust instruction set, and generous memory to allow more flexible programming. And it’s all packaged in a sturdy modular design for easy access and long-term durability. This all-in-one PLC gives you everything you need to control a wide variety of applications.
Specifications
Brand Name | GE | Sub Brand | VersaMax Micro 28 |
Item Name | Scalable Micro PLC | Voltage Rating | 120/240 VAC |
Number of Inputs | 16 | Number of Outputs | 12 |
Scan Time | 1.1 Millisecond | Memory | 9 KB Logic, 2 KB Data |
Packages
1 - UNIT - 1 |