
EMERSON IC200UDD104 24VDC 14-Point VersaMax Micro PLC
Description
The Micro 14 PLC is big on features; from up to 14 I/O built-in (expandable to 126 I/O) points to fast cycle times, robust instruction set, and generous memory to allow more flexible programming. And it’s all packaged in a sturdy modular design for easy access and long-term durability. This all-in-one PLC gives you everything you need to control a wide variety of applications.
Specifications
Brand Name | Emerson | Sub Brand | VersaMax |
Item Name | Micro PLC | Voltage Rating | 24 VDC |
Amperage Rating | 0.16 A | Number of Inputs | 8 |
Number of Outputs | 6 | Power Rating | 4 W |
Communication | RJ45 (RS232) Serial Port | Scan Time | 1.3 Millisecond/K |
Memory | Flash (ROM) Memory | UPC | 783166616130 |
Packages
1 - UNIT - 1 |