EMERSON IC200UDD110 24VDC 28-Point VersaMax Micro PLC
Description
The Micro 28 PLC is big on features with the built-in 28 I/O (expandable to 140 I/O) points to fast cycle times, two built-in serial ports, robust instruction set, and generous memory to allow more flexible programming. And it’s all packaged in a sturdy modular design for easy access and long-term durability. This all-in-one PLC gives you everything you need to control a wide variety of applications.
Specifications
Brand Name | Emerson | Sub Brand | VersaMax Micro 28 |
Item Name | Scalable Micro PLC | Voltage Rating | 24 VDC Input, 12 - 24 VDC Output, 15 V (On), 5 V (Off) High Speed Counter, 12/24 VDC Pulse Train |
Amperage Rating | 7.5 mA Input | Number of Inputs | 16 |
Number of Outputs | 12 | Power Rating | 5 W |
Frequency Rating | 10 kHz Input, 5 kHz Output, 10 kHz Maximum Counter, 5 kHz Pulse Train | Communication | ASP/SNPX Master and Slave Protocols |
Scan Time | 1.1 Millisecond | Memory | Flash Memory (ROM) |
For Use With | Load Devices | UPC | 783166616147 |
Packages
1 - UNIT - 1 |