![gefic200udr001](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193109480.jpg?preset=medium)
EMERSON IC200UDR001 120/240VAC 14-Point VersaMax Micro PLC
Description
Micro 14 PLC has up to 14 I/O built-in (expandable to 126 I/O) points to fast cycle times, robust instruction set and generous memory to allow more flexible programming. it’s all packaged in a sturdy modular design for easy access and long-term durability. This all-in-one PLC gives everything needed to control a wide variety of applications.
Specifications
Brand Name | Emerson | Sub Brand | VersaMax Micro 14 |
Item Name | Scalable Micro PLC | Voltage Rating | 120/240 VAC |
Amperage Rating | 200 mA | Number of Inputs | 8 |
Number of Outputs | 6 | Power Rating | 13 VA |
Communication | SNP, SNP X, RTU Slave (2 and 4 Wire RTU Slave), Serial Read and Write | Number of Ports | 1 |
Scan Time | 1.1 Millisecond | Memory | 9 KB Logic, 256 Bytes Registers |
Programming | VersaPro 1.1 or Greater, Proficy Machine Edition, Logic Developer | Dimensions | 95 mm W x 76 mm D x 90 mm H |
UPC | 783166616154 |
Packages
1 - UNIT - 1 |