![gefic200udr005](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193109531.jpg?preset=medium)
EMERSON IC200UDR005 24VDC 120/240VAC 28-Point VersaMax Micro PLC
Description
VersaMax Micro 28 power supply feature an optional second port that provides you with an additional RS-232 port, RS-485, USB, or ethernet. Packaged in a sturdy modular design for easy access and long-term durability.
Specifications
Brand Name | Emerson | Sub Brand | VersaMax |
Item Name | Micro PLC | Voltage Rating | 24 VDC Input/Output, 120/240 VAC Power Supply |
Amperage Rating | 7.5 mA Input, 0.75 A Output, 2 A Relay Output | Number of Inputs | 16 |
Number of Outputs | 12 | Power Rating | 26 VA |
Frequency Rating | 50/60 Hz | Scan Time | 1.1 Millisecond |
Dimensions | 150 mm W x 76 mm D x 90 mm H | UPC | 783166616178 |
Packages
1 - UNIT - 1 |