Abbotsford
gefic200udr020

EMERSON IC200UDR020 PLC micro 20-point 8-point relay 24VDC

Price $953.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200UDR020

Description

VersaMax micro 20-point PLC. (12) 24 VDC input. (8) relay output. 24 VDC power supply. (1) serial port and (1) optional communication port. Requires machine edition 5.7 or higher. Battery (IC200ACC414) is required for data retention.

Specifications

Brand Name GE Sub Brand VersaMax
Item Name CPU Voltage Rating 24 VDC
Number of Analog Inputs/Outputs 20 Communication Ports RS-232, RS-485

Packages

1 - UNIT - 1
Customers who bought this item also bought