![gefic200udr040](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/192729196.jpg?preset=medium)
EMERSON IC200UDR040 24VDC VersaMax Micro 40-Point PLC
Description
VersaMax Micro PLCs provide the scalability and flexibility to cover a broad range of applications. For applications that require more I/O, up to four modules can be used to expand the series of controllers. For smaller machines, units can be used as a standalone controller with integrated I/O functions. With I/O expansion modules and support of a portable program FLASH memory module, the VersaMax Micro PLCs provide the flexibility to configure a solution to your exact requirements and budget
Specifications
Brand Name | Emerson | Sub Brand | VersaMax |
Item Name | Micro PLC | Type | Relay Output |
Voltage Rating | 24 VDC | Amperage Rating | 2 A |
Number of Inputs | 24 | Number of Outputs | 16 |
Power Rating | 10 W | Communication | RJ45 (RS232) Serial Port |
Number of Ports | 2 | Programming | Proficy Machine Edition Logic Developer 5.0, Service Pack 3, Hotfix |
Dimensions | 150 mm W x 76 mm D x 90 mm H |
Packages
1 - UNIT - 1 |