![gefic200udr164](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193133502.jpg?preset=medium)
EMERSON IC200UDR164 VersaMax Micro 64-Point PLC,(40) 24VDC In, (24) Relay Out, 115/240VAC Power Supply
Description
VersaMax Micro 64 power supply feature an optional second port that provides you with an additional RS-232 port, RS-485, USB, or ethernet. Packaged in a sturdy modular design for easy access and long-term durability.
Specifications
Brand Name | GE | Sub Brand | VersaMax Micro 64 |
Item Name | Scalable Micro PLC | Voltage Rating | 24 VDC |
Number of Inputs | 40 | Number of Outputs | 24 |
Scan Time | 1.1 Millisecond | Memory | 24 KB Logic, 32 KB Data |
Packages
1 - UNIT - 1 |