
EMERSON IC200UEX626 6-Channel VersaMax Micro Analog Expansion
Description
The VersaMax Micro analog I/O is versatile and the Micro PLC can support up to four Analog Expansion Units, allowing you to expand up to 16 inputs and 8 outputs.
Specifications
Brand Name | GE | Sub Brand | VersaMax |
Item Name | Expansion Module | Type | Micro, Analog |
Voltage Rating | 24 VDC | Number of Analog Inputs/Outputs | 4 Input, 2 Output |
Dimensions | 95 mm W x 76 mm D x 90 mm H | Application | For expanding up to 16 inputs and 8 outputs |
Packages
1 - UNIT - 1 |