![geficrxictl000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11902841.jpg?preset=medium)
EMERSON ICRXICTL000 RXi Controller
Description
The RXi Controller is designed for high performance distributed IO applications. With a high performance dual core CPU and Gigabit PROFINET (with built in MRP redundancy) and Ethernet ports, every aspect of the RXI has been designed for performance. The unique combination of high performance control, integrated PROFINET, intelligent display module, and compact format truly distinguishes the RXi Controller from other offerings. Dual core processor for high performance in rugged applications. Rugged technology with wider temperature ranges, higher shock and vibration designs, suitable for industrial applications. Carrier and enclosure designs last across multiple CPU lifespans to provide faster performance enhancements. Provides a Gigabit Ethernet I/O network connection with built-in cable redundancy (MRP) delivering IO cabling redundancy with no external switches. Enables truly unique combinations of control and Proficy (or other Microsoft® Windows® or Linux applications). Internal industrial grade SSD drive provides local long-term data retention USB. Interfaces enable program loading, serial communications and data storage via standard devices.
Packages
1 - UNIT - 1 |