Abbotsford
geficrxictlkita

EMERSON ICRXICTLKITA 24VDC RXi Controller Starter Kit

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:ICRXICTLKITA

Description

The RXi Controller is designed for high performance distributed IO applications. With a high performance dual core CPU and Gigabit PROFINET (with built in MRP redundancy) and Ethernet ports, every aspect of the RXI has been designed for performance. For even more power, the RXi controller can be combined with the RXi Modular IPC to deliver a unique control and computing platform for the factory floor. Integrated high-speed connectors allow instant data handling. Operator usability can be enhanced by pairing the RXi Modular IPC with new RXi panel displays with new multitouch technology. The unique combination of high performance control, integrated PROFINET, intelligent display module, and compact format truly distinguishes the RXi Controller from other offerings

Specifications

Brand Name Emerson Item Name RXI Controller Starter Kit
Voltage Rating 24 VDC

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok