![idcfl1db12rcc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12229771.jpg?preset=medium)
IDEC FL1D-B12RCC RELAY SMART 100-240VAC/DC NO LCD
Description
Base module 8 points (PNP) AC/DC input. 4 points relay output. Clock function. All base and expansion modules are UL/c-UL listed, FM approved, IEC61131/VDE0631 compliant, Australian EMC compliant and shipbuilding certified (ABS, BV, DNV, GL, Lloyd’s Register and Class NK.) (Note 1, Note 2).
Specifications
Brand Name | IDEC | Sub Brand | SmartRelay |
Item Name | Programmable Logic Controller without LCD | Voltage Rating | 100 - 240 VAC/DC |
Number of Analog Inputs/Outputs | 8 | Number of Discrete Inputs/Outputs | 8 Input/4 Output |
Series/Model | FL1D | Power Consumption | 0.5 - 2.9 W (100 VDC), 1.2 - 3.6 W (240 VDC) |
Degree of Protection | IP20 | Temperature Rating | 0 - 55 °C |
Environmental Conditions | -40 to 70 °C Storage/Transportation Temperature, 10 - 95% Relative Humidity | Includes | Clock |
Standards | UL, cUL Listed, FM Approved, IEC61131/VDE0631 Compliant, Australian EMC Compliant and Shipbuilding Certified (ABS, BV, DNV, GL, Lloyd's Register and Class NK.) |
Packages
1 - UNIT - 1 |