![ctheasy202re](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305280690.jpg?preset=medium)
EASY/MFD Expansion Modules, EASY202-RE
Description
Eaton easy Programmable Relays, 2 I/O expansion, 12 digital input, 2 relay output
Specifications
Brand Name | Eaton | Item Name | I/O Expansion Module |
Type | 2 I/O Expansion | Input | 12 Digital |
Output | 2 Relay Digital | Voltage Rating | 24 VDC |
Dimensions | 35.5 mm W x 58 mm D x 90 mm H | Amperage Rating | 8 A |
Mounting Type | Top-Hat Rail | Standards | CSA, CE Certified, EN 50178, UL Listed |
UPC | 786689005849 |
Packages
1 - UNIT - 1 |