![ctheasy618acre](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305280637.jpg?preset=medium)
EATON EASY618-AC-RE EASY/MFD Expansion Modules, EASY618-AC-RE
Description
Expansion modules are available for increasing the input/output of the EASY700/800 and MFD intelligent relays to 24 inputs and up to 16 outputs. Expansion modules can be mounted directly to the EASY/MFD unit or up to 98 ft. (30 m) away using coupling module EASY200-EASY.
Specifications
Brand Name | Eaton | Item Name | Expansion Relay Module |
Type | I/O Expansion | Input | 12 |
Output | 6 | Voltage Rating | 110 - 240 VAC |
Mounting Type | Top-Hat Rail | Standards | CSA, CE Certified, EN 50178, UL Listed |
UPC | 401508212313 |
Packages
1 - UNIT - 1 |