![ctheasy618dcre](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305280688.jpg?preset=medium)
EATON EASY618-DC-RE EASY/MFD Expansion Modules, EASY618-DC-RE
Description
Expansion modules are available for increasing the input/output of the EASY700/800 and MFD intelligent relays to 24 inputs and up to 16 outputs. Expansion modules can be mounted directly to the EASY/MFD unit or up to 98 ft. (30 m) away using coupling module EASY200-EASY.
Specifications
Brand Name | Eaton | Item Name | Expansion Module |
Type | I/O Expansion | Input | 12 Digital |
Output | 6 Digital Relay, 8 A | Voltage Rating | 24 VDC |
Dimensions | 4 in W x 2.3 in D x 3-1/2 in H | Power Consumption | 4 W |
Degree of Protection | IP20 | Termination Type | Screw |
Mounting Type | DIN | Temperature Rating | -25 to 55 °C |
Environmental Conditions | -40 to 70 °C Storage | For Use With | Easy 700/800 Series Relays |
Standards | EN 50178, UL Listed, CSA Certified, CE | UPC | 015082321127 |
Packages
1 - UNIT - 1 |