Abbotsford
gefic695lre001

EMERSON IC695LRE001 PACSystems RX3i Expansion Module

Price $284.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC695LRE001

Description

The RX3i supports various expansion options for local and remote I/O to optimize configurations. The RX3i can be expanded up to 8 expansion bases using local remote expansion module. The RX3i also supports Ethernet remote I/O using the RX3i Ethernet Network Interface module (IC695NKT001) Series 90-30 Ethernet Network Interface module (IC693NIU004) for more distributed I/O.

Specifications

Brand Name Emerson Item Name Expansion Module
Type High Speed Serial Amperage Rating 132 mA at 5 VDC
Data Transfer Rate 1 Mbps Interface RS-232 DCE
For Use With PACSystems RX3i Controllers

Packages

1 - UNIT - 1
Customers who bought this item also bought