![gefic200uex624](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11902897.jpg?preset=medium)
EMERSON IC200UEX624 24VDC 4-Channel VersaMax Micro Analog Input Expansion
Description
The VersaMax Micro analog I/O is versatile and the Micro PLC can support up to four Analog Expansion Units, allowing you to expand up to 16 inputs and 8 outputs.
Specifications
Brand Name | GE | Sub Brand | VersaMax Micro 4 |
Item Name | Micro Analog Input Expansion Module | Type | 4-Channel |
Input | 16 | Output | 8 |
Voltage Rating | 24 VDC |
Packages
1 - UNIT - 1 |