![gefic200uex010](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11902454.jpg?preset=medium)
EMERSON IC200UEX010 14-Point VersaMax Discrete Micro Expansion Unit
Description
The VersaMax Micro’s modular design provides you with remarkable flexibility in a compact control. The versatile Micro PLC can support up to four Expansion Units of any mix of discrete or analog.
Specifications
Brand Name | GE | Sub Brand | VersaMax |
Item Name | Expansion Module | Type | Micro |
Input | 8 | Output | 6 |
Voltage Rating | 120/240 VAC Power Supply | Amperage Rating | 0.05 A at 200 VAC, 0.10 A at 100 VAC |
Application | For supporting up to four expansion units of any mix of discrete or analog |
Packages
1 - UNIT - 1 |