EMERSON IC200UEX209 28-Point VersaMax Micro Discrete Expansion Unit
Description
The VersaMax Micro’s modular design provides you with remarkable flexibility in a compact control. The versatile Micro PLC can support up to four Expansion Units of any mix of discrete or analog.
Specifications
Brand Name | GE | Sub Brand | VersaMax |
Item Name | Expansion Module | Type | Micro |
Input | 16 | Output | 4 Relay at 10 A, 8 Relay at 2 A |
Voltage Rating | 120/240 VAC Power Supply | Amperage Rating | 200 mA, 0.06 - 0.1 A |
Packages
1 - UNIT - 1 |