SIEMENS 6ED10551MA000BA2 Module expansion analog 2-input 12/24V
Description
LOGO! Expansion module with 35 mm DIN rail mounting. 0 to 55°C Operating temperature.
Specifications
Brand Name | Siemens | Item Name | Expansion Module |
Type | Analog | Input | 2 Analog |
Voltage Rating | 12/24 V | Mounting Type | DIN Rail |
Temperature Rating | 0 - 55 °C | Standards | RoHS Compliant |
UPC | 887621847500 |
Packages
1 - UNIT - 1 |