EMERSON IC660ELB921 Genius Single-Channel ISA PCIM
Description
The Genius PC Interface Modules (PCIM) provide a low cost ‘tap’ on the GENIUS I/O bus, allowing a host system to control remote I/O utilizing the extensive diagnostics, high reliability and noise immunity of the GENIUS l/O System.
Specifications
Brand Name | GE | Sub Brand | Genius |
Item Name | PC Interface Module | Type | 1-Channel |
Voltage Rating | 5 VDC | Baud Rate | 38.4 - 153.6 KBaud |
Data Transfer Rate | 128 Bytes | Memory | 4 Bytes (Motherboard), 16 KB Shared RAM (Each Channel) |
Amperage Rating | 400 mA | For Use With | Genius I/O Bus |
Packages
1 - UNIT - 1 |