
EMERSON IC695CEP001 RX3i CEP001 Carrier
Description
CEP Carrier interfaces a remote node of one RX3i IO module to a PROFINET IO Local Area Network (LAN). The RX3i CEP Carrier works as a PROFINET IO-Device. Scanning all the modules within the remote node (input and output scan). Publishing data on the PROFINET network to a PROFINET IO-Controller at a user-specified production period. Receiving data from a PROFINET IO-Controller on the PROFINET network at a customer-specified production period. Managing PROFINET communication and module configuration between a PROFINET IO-Controller and modules within the remote node. Managing the state of the I/O when communications is lost. Support daisy-chain/line, star, or ring (redundant media) network topologies. Two switched Ethernet ports: two eight-conductor RJ-45 shielded twisted pair 10/100 Mbps copper interfaces.
Specifications
Brand Name | Emerson | Item Name | Carrier Module |
Dimensions | 6.98 x 2.01 x 1.38 in | Connection | (2) RJ45 10/100Base-TX, USB |
Mounting Type | DIN Rail/Panel | Temperature Rating | 0 - 60 °C |
For Use With | PACSystems RX3i Controllers | Application | For Interfaces a Remote Node to One PACSystems RX3i I/O Module to a PROFINET I/O Local Area Network (LAN) |