![gefic200cmm020](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/192962735.jpg?preset=medium)
EMERSON IC200CMM020 VersaMax Modbus Master Module for VersaMax Genius NIU
Description
VersaMax serial communications module, IC200CMM020, operates as a Modbus RTU master in a VersaMax I/O station controlled by a genius network interface unit. It may be installed at any location in the I/O station. Up to two Serial Communications modules can be used per I/O Station.
Specifications
Brand Name | Emerson | Sub Brand | VersaMax |
Item Name | Master Module | Type | Expansion, Modbus |
Dimensions | 4.3 in W x 1.96 in D x 2.63 in H | Amperage Rating | 460 mA at 5 V, 5 mA at 3.3 V Output |
Connection | RS-485 | For Use With | Modbus Slave Devices such as Controllers, VFDs, Bar Code Readers, Marques |
Packages
1 - UNIT - 1 |