EMERSON IC200DBI001 VersaMax Remote I/O DeviceNet Network Interface Unit
Description
VersaMax Modular is control and IO that can be snapped together to provide a compact node with a smaller footprint than typical control/IO combinations.
Specifications
Brand Name | GE | Sub Brand | VersaMax |
Item Name | Remote I/O DeviceNet Network Interface Unit | Type | Chassis Based |
Output | 128 Bytes Discrete, 128 Bytes Analog, 128 Bytes Data | Interface | PROFINET, PROFIBUS DP, Modbus/TCP, Ethernet Global Data (EGD), DeviceNet, GENIUS |
Communication Ports | Modbus/RTU, PROFIBUS Master | Dimensions | 133.4 mm W x 85.9 mm H |
Mounting Type | DIN-Rail | Degree of Protection | IP20 |
Temperature Rating | 0 - 60 °C | Standards | ATEX Zone 2, C1D2, CE, UL Listed |
Application | Machine and Light, Process Control and General Automation Applications |
Packages
1 - UNIT - 1 |