EMERSON IC200ERM001 VersaMax Expansion Receiver Isolated
Description
Isolated Expansion Receiver Module IC200ERM001 / BXIOXRAK01 interfaces an expansion “rack” to an I/O bus in a PLC or NIU I/O Station system. The expansion rack can include up to eight I/O and specialpurpose modules. A power supply installed on the Expansion Receiver Module provides operating power for the modules in the expansion rack. The Isolated Expansion Receiver Module provides up to 500VDC isolation.
Specifications
Brand Name | Emerson | Item Name | Expansion Receiver Module |
Type | Isolated, Twin | Input | 8 HF |
Amperage Rating | 430 mA | Connection | HDMI |
Color/Finish | Black |
Packages
1 - UNIT - 1 |