EMERSON IC200ERM002 VersaMax Expansion Receiver Non-isolated
Description
The Non-Isolated Expansion Receiver Module (*ERM002) interfaces an expansion “rack” to a PLC or NIU I/O Station system. The expansion rack can to include up to eight I/O and special-purpose modules. A power supply installed on the Expansion Receiver Module provides operating power for the modules in the rack.
Specifications
Brand Name | GE | Sub Brand | VersaMax |
Item Name | Expansion Receiver Module | Type | Non-Isolated |
Dimensions | 66.8 mm W x 128 mm H | Amperage Rating | 70 mA |
Packages
1 - UNIT - 1 |