Abbotsford
gefic200pns002

EMERSON IC200PNS002 VersaMax PROFINET Scanner (PNS) Module, Two 100Mbps MMF Ports

Price $1,106.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200PNS002

Description

The VersaMax PROFINET Scanner (PNS) module interfaces a remote node of VersaMax modules to a PROFINET IO-Controller. The PROFINET Scanner scans the modules in its node, retrieving input data and providing output data, and publishes input data on the PROFINET Network at the configured production rate. The PNS manages PROFINET communication and module configuration between an IO-Controller and modules within the remote node. If network communications are lost, the PNS manages I/O states according to the individual module configurations.

Specifications

Brand Name Emerson Sub Brand VersaMax
Item Name Communication Profinet Scanner Module Input 32 Analog
Output 32 Analog Communication Ports MMF Ports
Dimensions 134 mm W x 132 mm H Transfer Rate Two 100 Mbps
Connection Plug-in

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok