![gefstxpns001](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11902858.jpg?preset=medium)
GE INTELLIGENT PLATFORMS STXPNS001 24VDC 126 Channel 115mA GE Fanuc ProfiNet RT Protocol Slave Network Adapter
Description
Slave network interface for PROFINET Ethernet. Line or star topology and has built-in Ethernet switch. 100 Mbps baud rate, 128 bytes input and output data size. It has LED indicators for module status, network status, I/O status, port 1 link activity, port 2 link activity and field power status.
Specifications
Brand Name | Emerson | Item Name | Network Interface |
Type | Slave, 126-Channels | Voltage Rating | 24 VDC |
Baud Rate | 100 Mbps | Number of Ports | 2 |
Port Type | RJ-45 | Series/Model | RSTi |
Amperage Rating | 115 mA at 24 VDC | Protocol | PROFINET RT |
Indicator Type | LED | Dimensions | 45 mm W x 70 mm D x 99 mm H |
Environmental Conditions | 5 - 90% Relative Humidity Non-Condensing, -25 to 85 °C Storage |
Packages
1 - UNIT - 1 |