CHUBB EDWARDS SIGACC1 GE Single Input Signal Module Standard Mount
Description
Input signal module standard mount UL/ULC Listed. Use for connecting supervised 24 Vdc Audible/Visible signal circuits, or 25 and 70 VRMS audio evacuation and telephone circuits to their power inputs.
Specifications
Brand Name | Chubb United Technologies | Item Name | Single Input RiserSignal Module |
Type | Standard Mount | Voltage Rating | 15.2 - 19.95 VDC |
Amperage Rating | 223 µA Standby, 100 µA Activated | Material | High Impact Engineering Polymer |
Mounting Type | 2-1/2 in Deep Two-Gang Box and 1-1/2 in Deep 4 in Square Box | Temperature Rating | 32 - 120 °F |
Environmental Conditions | -4 to 140 °F Storage Temperature, 0 - 93% Relative Humidity | For Use With | Signature Loop Controller |
Standards | UL, ULC Listed, CSFM, MEA, FM Approved |
Packages
1 - UNIT - 1 |