![edwsigacc2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12411385.jpg?preset=medium)
CHUBB EDWARDS SIGA-CC2 GE Dual Input Signal Module Standard Mount, White
Description
Input signal module standard mount UL/ULC Listed. Use for connecting supervised 24 Vdc Audible/Visible signal circuits, or 25 and 70 VRMS audio evacuation and telephone circuits to their power inputs.
Specifications
Brand Name | Chubb United Technologies | Item Name | Dual Input Signal Module |
Type | Analog | Voltage Rating | 24 VDC |
Amperage Rating | 8.3 A |
Packages
1 - UNIT - 1 |