Abbotsford
edwsigact1

CHUBB EDWARDS SIGA-CT1 Single Input General Electric Module

Inventory
Unavailable for order
Manufacturer:CHUBB EDWARDS
Manufacturer #:SIGA-CT1

Description

The SIGA-CT1 Single Input Module and SIGA-CT2/SIGA-MCT2 Dual Input Modules are intelligent analog addressable devices used to connect one or two Class B normally-open Alarm, Supervisory, or Monitor type dry contact Initiating Device Circuits (IDC).The actual function of these modules is determined by the “personality code” selected by the installer. This code is downloaded to the module from the Signature loop controller during system configuration.The input modules gather analog information from the initiating devices connected to them and convert it into digital signals. The module’s on-board microprocessor analyzes the signal and decides whether or not to input an alarm.

Specifications

Brand Name Edwards-Signals Sub Brand Signature
Item Name Single Input Module Voltage Rating 15.2 - 19.95 VDC
Amperage Rating 250 µA Standby, 400 µA Activated Material High Impact Engineering Polymer
Temperature Rating 32 - 120 °F Environmental Conditions -4 to 140 °F Storage Temperature, 0 - 93% Relative Humidity
For Use With Signature Loop Controller Standards UL, ULC Listed, MEA, CE Certified, CSFM

Packages

1 - UNIT - 1