Abbotsford
onqcm1003

Legrand On-Q® LCD Display Module

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:CM1003

Description

LCD display module to supply power and video signals for up to two LCD display units. Along with the LCD display unit, it is designed to integrate with the inQuire camera solution and can be used to compliment the category-5 intercom system in applications such as viewing a front door or baby monitoring. Camera number markings which correspond with switch on the LCD display unit. Easy to install and configure. Single bay module. Built-in sleep timer which shuts off the connected LCD display units after 1/2 hour (28 minutes). Bracket included.

Specifications

Brand Name On-Q Item Name LCD Display Module
Voltage Rating 15 VDC Power Rating 5.6 W
Amperage Rating 375 mA For Use With Cameras, LCD Flat Panel Display
Includes One-Bay Module Mounting Bracket Application For Supplying Power and Video Signals for up to Two LCD Display Units
UPC 804428021803

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok