
WEIDMULLER G408 Weidmuller Ultra SlimPak® DC Isolator
Description
Ultra SlimPakĀ® Field Configurable Isolator with +/-10 mVDC to 100 VDC input, 0 to 5 VDC or 0 to 10 VDC output.
Specifications
Brand Name | Weidmuller | Sub Brand | Ultra SlimPak® |
Item Name | Interface Module | Voltage Rating | 9 - 30 VDC |
Control | Electronic | Amperage Rating | 1 - 100 mA |
Output Rating | 10 V | Indicator Type | LED |
Dimensions | 90 mm L x 12.7 mm W x 112.7 mm H | Mounting | DIN-Rail |
Temperature Rating | 0 - 55 °C | Standards | CE Marked, CSA Certified, UL Listed |
Packages
1 - UNIT - 1 |