![gefic695rmx128](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/192727790.jpg?preset=medium)
EMERSON IC695RMX128 RX3i Redundant Memory Xchange Module for High Availability
Description
Control memory exchange module provides deterministic sharing of data among PLCs and other computing devices on a high-speed fiber optic network, using reflective memory technology. A reflective memory network can contain up to 256 nodes. Each node in the network can be any reflective memory device that is compatible with the 5565 family. When data is written to one node, all nodes on the network are automatically updated with the new data.
Specifications
Brand Name | Emerson | Item Name | Memory Exchange Module |
Material | Zirconium Ceramic Ferrule | Memory Size | 128 MB |
Data Transfer Rate | 43 - 174 Mbps | For Use With | PACSystems RX3i Controllers |
Standards | IEC 61754-20 | Application | For Peer to Peer Network |
Packages
1 - UNIT - 1 |